Motion
E50B35
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 35 Teeth, 1.0000 in Stock Bore
Mi Item #08728848
MFR #E50B35
Price$431.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 35 Teeth, 1.0000 in Stock Bore
Mi Item #08728848
MFR #E50B35

Mfr description
T50B35 SB 1 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.88/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    6.5650 in
  • Hub Diameter
    3.7500 in
  • Length Through Bore
    2.6250 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    7.3200 in
  • Pitch Diameter
    6.9730 in
  • Tooth Width
    0.3320 in
  • Weight
    18.96 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039367846
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)