Motion
E60B36
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 36 Teeth, 1.2500 in Stock Bore
Mi Item #08728849
MFR #E60B36
Price$571.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 36 Teeth, 1.2500 in Stock Bore
Mi Item #08728849
MFR #E60B36

Mfr description
T60B36 SB 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.35/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Caliper Diameter
    8.1370 in
  • Hub Diameter
    4.5000 in
  • Length Through Bore
    3.2500 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    9.0200 in
  • Pitch Diameter
    8.6060 in
  • Tooth Width
    0.4440 in
  • Weight
    37 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039368188
  • Number Of Teeth
    36
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)