Motion
E80B23H
Stock Bore Sprocket - 80 / 1 in, B Hub, 23 Teeth, 1.0000 in Stock Bore
MI ITEM #08728855
MFR #E80B23H
Price$777.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 23 Teeth, 1.0000 in Stock Bore
MI ITEM #08728855
MFR #E80B23H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$777.70/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    6.7020 in
  • Hub Diameter
    5.0000 in
  • Length Through Bore
    3.8750 in
  • Maximum Bore Diameter
    3.3130 in
  • Outside Diameter
    7.8800 in
  • Pitch Diameter
    7.3440 in
  • Tooth Width
    0.5570 in
  • Weight
    33.6 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039368416
  • Number Of Teeth
    23
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
T80B23 SB 1 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought