Motion
E100B14
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 14 Teeth, 1.1250 in Stock Bore
MI ITEM #08728859
MFR #E100B14
Your Price$547.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 14 Teeth, 1.1250 in Stock Bore
MI ITEM #08728859
MFR #E100B14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$547.18/each(List $629.26)

Overview

Mfr description
T100B14 SB 1-1/8 HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.1250 in
  • Length Through Bore
    4.2500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    4.1880 in
  • Hub Type
    B
  • Outside Diameter
    6.2300 in
  • Caliper Diameter
    4.8680 in
  • Pitch Diameter
    5.6180 in
  • Maximum Bore Diameter
    2.7500 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    97039368539
  • Weight
    20.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text