Motion
E100B15
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 15 Teeth, 1.2500 in Stock Bore
Mi Item #08728860
MFR #E100B15
Price$628.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 15 Teeth, 1.2500 in Stock Bore
Mi Item #08728860
MFR #E100B15

Mfr description
T100B15 SB 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.88/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Caliper Diameter
    5.2290 in
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    4.5000 in
  • Maximum Bore Diameter
    3.1250 in
  • Outside Diameter
    6.6300 in
  • Pitch Diameter
    6.0130 in
  • Tooth Width
    0.6690 in
  • Weight
    25 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039368546
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)