Motion
E100B17
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 17 Teeth, 1.2500 in Stock Bore
Mi Item #08728862
MFR #E100B17
Price$816.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 17 Teeth, 1.2500 in Stock Bore
Mi Item #08728862
MFR #E100B17

Mfr description
T100B17 SB 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$816.41/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Caliper Diameter
    6.0240 in
  • Hub Diameter
    5.2500 in
  • Length Through Bore
    4.5000 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    7.4400 in
  • Pitch Diameter
    6.8030 in
  • Tooth Width
    0.6920 in
  • Weight
    33.8 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039368560
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)