Motion
E100B30
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 30 Teeth, 1.2500 in Stock Bore
MI ITEM #08728863
MFR #E100B30
List Price$2,294.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 30 Teeth, 1.2500 in Stock Bore
MI ITEM #08728863
MFR #E100B30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,294.34/each for your price

Overview

Mfr description
T100B30 SB 1-1/2 HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.2500 in
  • Length Through Bore
    4.7500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    5.7500 in
  • Hub Type
    B
  • Outside Diameter
    12.6400 in
  • Caliper Diameter
    11.2090 in
  • Pitch Diameter
    11.9590 in
  • Maximum Bore Diameter
    3.8130 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    97039368621
  • Weight
    103 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text