Motion
DS100A21
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 21 Teeth
MI ITEM #08728870
MFR #DS100A21
List Price$734.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 21 Teeth
MI ITEM #08728870
MFR #DS100A21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$734.90/each for your price

Overview

Mfr description
DS100A21 SB 1-1/4 HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    21
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    2.6880 in
  • Hub Type
    A
  • Outside Diameter
    9.0400 in
  • Maximum Bore Diameter
    5.2500 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    97039370167
  • UPC_NO
    097039370167
  • Weight
    29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text