Motion
DS50ATL21

TSUBAKI (UST)
DS50ATL21

TL Bushed Sprocket - 21 Teeth, 2012 Bushing
Mi Item #08728871
MFR #DS50ATL21
Price$281.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
DS50ATL21

TL Bushed Sprocket - 21 Teeth, 2012 Bushing
Mi Item #08728871
MFR #DS50ATL21

Mfr description
DS50ATL21 TL HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.64/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Length Through Bore
    1.6560 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    4.5200 in
  • Tooth Width
    0.3430 in
  • Weight
    3.30 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    A
  • Manufacturer Upc Number
    97039370310
  • Number Of Teeth
    21
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039370310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)