Motion
DS60ATL18

TSUBAKI (UST)
DS60ATL18

TL Bushed Sprocket - 18 Teeth, 2012 Bushing
Mi Item #08728872
MFR #DS60ATL18
Price$295.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
DS60ATL18

TL Bushed Sprocket - 18 Teeth, 2012 Bushing
Mi Item #08728872
MFR #DS60ATL18

Mfr description
DS60ATL18 TL HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$295.95/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Length Through Bore
    1.9380 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    4.7000 in
  • Tooth Width
    0.4590 in
  • Weight
    5 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    A
  • Manufacturer Upc Number
    97039370358
  • Number Of Teeth
    18
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039370358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)