Motion
DS80ATL17

TSUBAKI (UST)
DS80ATL17

TL Bushed Sprocket - 17 Teeth, 2517 Bushing
Mi Item #08728873
MFR #DS80ATL17
Price$412.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
DS80ATL17

TL Bushed Sprocket - 17 Teeth, 2517 Bushing
Mi Item #08728873
MFR #DS80ATL17

Mfr description
DS80ATL17 T HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.00/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Length Through Bore
    2.1880 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    5.9500 in
  • Tooth Width
    0.5750 in
  • Weight
    7.60 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Hub Type
    A
  • Manufacturer Upc Number
    97039370419
  • Number Of Teeth
    17
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039370419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)