Motion
C2060HNEPRL

TSUBAKI (UST)
C2060HNEPRL

C2060HNEPRL
MI ITEM #08728886
MFR #C2060HNEPRL
List Price$14.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HNEPRL

C2060HNEPRL
MI ITEM #08728886
MFR #C2060HNEPRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.29/each for your price

Overview

Mfr description
C2060H NEPTUNE PLAIN ROLLER LINK

Specifications

  • Material
    Carbon Steel
  • Roller Diameter
    0.469 in
  • Inside Width
    0.500 in
  • Corrosion Resistant
    Corrosion Resistant
  • Chain Number & Pitch
    80 / 1 in
  • Standards Met
    ASME B29
  • Weight
    0.13 lb
  • Roller Width
    0.500 in
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text