Motion
25B26SS
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 26 Teeth, 0.3750 in Stock Bore
Mi Item #08729049
MFR #25B26SS
Price$241.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 26 Teeth, 0.3750 in Stock Bore
Mi Item #08729049
MFR #25B26SS

Mfr description
25B26SS 3/8 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.14/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Caliper Diameter
    1.9440 in
  • Chain Roller Diameter
    0.1300 in
  • Hub Diameter
    1.5000 in
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter
    1.0000 in
  • Outside Diameter
    2.2090 in
  • Pitch Diameter
    2.0740 in
  • Tooth Width
    0.1100 in
  • Weight
    0.35 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039390394
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)