Motion
25B28SS
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 28 Teeth, 0.3750 in Stock Bore
MI ITEM #08729050
MFR #25B28SS
Price$262.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 28 Teeth, 0.3750 in Stock Bore
MI ITEM #08729050
MFR #25B28SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$262.78/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Caliper Diameter
    2.1030 in
  • Chain Roller Diameter
    0.1300 in
  • Hub Diameter
    1.5000 in
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter
    1.0000 in
  • Outside Diameter
    2.3690 in
  • Pitch Diameter
    2.2330 in
  • Tooth Width
    0.1100 in
  • Weight
    0.36 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039390400
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390400

Overview

Mfr description
25B28SS 3/8 BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought