Motion
35B24SS
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 24 Teeth, 0.5000 in Stock Bore
MI ITEM #08729052
MFR #35B24SS
Your Price$243.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 24 Teeth, 0.5000 in Stock Bore
MI ITEM #08729052
MFR #35B24SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$243.37/each(List $279.87)

Overview

Mfr description
35B24SS SB 1/2

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    24
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.5000 in
  • Length Through Bore
    0.8750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    2.0000 in
  • Hub Type
    B
  • Outside Diameter
    3.0700 in
  • Caliper Diameter
    2.6730 in
  • Pitch Diameter
    2.8730 in
  • Maximum Bore Diameter
    1.3750 in
  • Chain Roller Diameter
    0.2000 in
  • Manufacturer Upc Number
    97039390615
  • Weight
    0.89 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text