Motion
40A25SS
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 25 Teeth
MI ITEM #08729055
MFR #40A25SS
Price$326.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 25 Teeth
MI ITEM #08729055
MFR #40A25SS

Mfr description
40A25SS SB 19/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.36/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)