Motion
U1 4
Split Taper Bushing - U1 Bushing, 4 in Bore, 8.3750 in Flg OD, 7.1250 in LTB, Steel Material
Mi Item #08729096
MFR #U1 4
Price$1,242.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - U1 Bushing, 4 in Bore, 8.3750 in Flg OD, 7.1250 in LTB, Steel Material
Mi Item #08729096
MFR #U1 4

Mfr description
U1-4 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,242.17/each

Specifications

Dimensions

  • Bore Diameter  
    4 in
  • Bushing Size
    U1
  • Flange Outside Diameter  
    8.3750 in
  • Length Through Bore  
    7.1250 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)