Motion
35PCD12LRB

TSUBAKI (UST)
35PCD12LRB

35PCD12LRB
MI ITEM #08729101
MFR #35PCD12LRB
Your Price$302.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35PCD12LRB

35PCD12LRB
MI ITEM #08729101
MFR #35PCD12LRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$302.36/ft(List $362.84)

Overview

Mfr description
35PC POLY-STEEL W/2L D-1 10 FT -

Specifications

  • Series
    Corrosion Resistant
  • Chain Size & Pitch
    35 / 3/8 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Polyacetal / Stainless Steel
  • Overall Length
    10 ft
  • Material Specification
    Type 304
  • Inside Width
    0.188 in
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.200 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    35 / 3/8 in
  • Roller Width
    0.188 in
  • Weight
    0.35 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text