Motion
50STICKER

TSUBAKI (UST)
50STICKER

50STICKER - 50 SPIKE & D-3 ON 2ND CR006.2505E
Mi Item #08729102
MFR #50STICKER
Price$213.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50STICKER

50STICKER - 50 SPIKE & D-3 ON 2ND CR006.2505E
Mi Item #08729102
MFR #50STICKER

Mfr description
50 SPIKE & D-3 ON 2ND CR006.2505E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.16/ft

Specifications

Dimensions

  • Overall Length
    1 ft
  • Weight
    0.90 lb

Details

  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)