Motion
50STICKCL

TSUBAKI (UST)
50STICKCL

50 STICK & SPIKE C/L PER DWG.
MI ITEM #08729103
MFR #50STICKCL
Price$24.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50STICKCL

50 STICK & SPIKE C/L PER DWG.
MI ITEM #08729103
MFR #50STICKCL

Mfr description
50 STICK & SPIKE C/L PER DWG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.19/each

Specifications

Dimensions

  • Weight
    0.03 lb

Details

  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)