Motion
PL070X079EF

TSUBAKI (UST)
PL070X079EF

Keyless Bushing - EF Series, 70 mm ID, 79 mm OD
MI ITEM #08729108
MFR #PL070X079EF
Price$615.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL070X079EF

Keyless Bushing - EF Series, 70 mm ID, 79 mm OD
MI ITEM #08729108
MFR #PL070X079EF

Mfr description
PL070X079EF POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.14/each

Specifications

Dimensions

  • Bolt Size
    M8
  • Bore Diameter
    70 mm
  • Hub Contact Pressure
    22916 psi
  • Maximum Transmitted Thrust
    19895 lb
  • Outside Diameter  
    79 mm
  • Overall Length
    61 mm
  • Screw Size
    M8x40
  • Shaft Contact Pressure
    177 N/mm^2
  • Weight
    2.600 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    25.500 ft-lbs
  • Maximum Transmitted Torque
    2286 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    EF
  • Transmissible Axial Force
    19895 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)