Motion
60SR1LT
60SR1LT
MI ITEM #08729110
MFR #60SR1LT
List Price$218.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60SR1LT
MI ITEM #08729110
MFR #60SR1LT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.54/ft for your price

Overview

Mfr description
60 RIV W/1L STEEL SIDE ROLLER TYPE-1
  • Highly compact
  • Wide selection
  • Quick start up
  • Weights listed are for staggered outboard roller installation at every link, or crosswise outboard roller installation at every second link.
  • Cottered type connecting links will be provided.
  • Consult Tsubaki when using plastic brake outboard rollers on plated chains.

Specifications

  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Roller Width
    0.500 in
  • Roller Diameter
    0.469 in
  • Pin Diameter
    0.234 in
  • Inside Width
    0.500 in
  • Overall Length
    10 ft
  • Chain Number & Pitch
    60 / 3/4 in
  • Standards Met
    ASME B29
  • Weight
    2.50 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text