Motion
PL055X062EF

TSUBAKI (UST)
PL055X062EF

Keyless Bushing - EF Series, 55 mm ID, 62 mm OD
MI ITEM #08729119
MFR #PL055X062EF
Price$370.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL055X062EF

Keyless Bushing - EF Series, 55 mm ID, 62 mm OD
MI ITEM #08729119
MFR #PL055X062EF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$370.07/each

Specifications

Dimensions

  • Bolt Size
    M8x35
  • Bore Diameter
    55 mm
  • Hub Contact Pressure
    25527 psi
  • Outside Diameter  
    62 mm
  • Overall Length
    2.0670 in
  • Screw Size
    M8x35
  • Shaft Contact Pressure
    199 N/mm^2
  • Weight
    1.6 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    25.5 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    EF
  • Transmissible Axial Force
    14904 lbf

Overview

Mfr description
PL055X062EF POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought