Motion
PL060X068EF

TSUBAKI (UST)
PL060X068EF

Keyless Bushing - EF Series, 60 mm ID, 68 mm OD
MI ITEM #08729120
MFR #PL060X068EF
Price$432.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL060X068EF

Keyless Bushing - EF Series, 60 mm ID, 68 mm OD
MI ITEM #08729120
MFR #PL060X068EF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$432.89/each

Specifications

Dimensions

  • Bolt Size
    M8x35
  • Bore Diameter
    60 mm
  • Hub Contact Pressure
    20886 psi
  • Outside Diameter  
    68 mm
  • Screw Size
    M8x35
  • Shaft Contact Pressure
    164 N/mm^2
  • Weight
    1.9 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    EF
  • Transmissible Axial Force
    14904 lbf

Overview

Mfr description
PL060X068EF POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought