Motion
PL014X018EF

TSUBAKI (UST)
PL014X018EF

Keyless Bushing - EF Series, 14 mm ID, 18 mm OD
Mi Item #08729126
MFR #PL014X018EF
Price$239.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL014X018EF

Keyless Bushing - EF Series, 14 mm ID, 18 mm OD
Mi Item #08729126
MFR #PL014X018EF

Mfr description
PL014X018EF POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.37/each

Specifications

Dimensions

  • Bolt Size
    M4x18
  • Bore Diameter
    14 mm
  • Hub Contact Pressure
    23642 psi
  • Outside Diameter  
    18 mm
  • Overall Length
    30 mm
  • Screw Size
    M4x18
  • Shaft Contact Pressure
    209 N/mm^2
  • Weight
    0.130 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    4
  • Series
    EF
  • Transmissible Axial Force
    2338 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)