Motion
200-2 SUP RIV 10 FT BOX

TSUBAKI (UST)
200-2 SUP RIV 10 FT BOX

Roller Chain - Heavy Duty Series, 200 / 2-1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08729130
MFR #200-2 SUP RIV 10 FT BOX
Price$1,526.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200-2 SUP RIV 10 FT BOX

Roller Chain - Heavy Duty Series, 200 / 2-1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08729130
MFR #200-2 SUP RIV 10 FT BOX

Mfr description
200-2 SUP RIV 10 FT BOX
  • Super-H Series Chain has the same wide waist as Super Series.
  • The link plate thickness is identical to those of the ASME/ANSI Heavy Series roller chains.
  • The same special manufacturing techniques used in Super Series Chain are used to produce the pitch holes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,526.14/ft

Specifications

Dimensions

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2.374 in
  • Link Plate Thickness
    0.312 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.781 in
  • Pin Length
    3.1750 in, 80.65 mm
  • Pitch
    2-1/2 in
  • Plate Height
    2.374 in
  • Plate Thickness
    0.312 in
  • Roller Diameter
    1.562 in
  • Roller Width
    1.500 in
  • Weight
    24.30 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    200-2
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Type
    Super Series
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    200-2SUPERRB
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Working Load Capacity
    35980 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)