Motion
40 SS 304 LOTUS

TSUBAKI (UST)
40 SS 304 LOTUS

Roller Chain - 40 Series, 40 / 1/2 in, 1 Strand, Stainless Steel Material
Mi Item #08729131
MFR #40 SS 304 LOTUS
Price$35.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 SS 304 LOTUS

Roller Chain - 40 Series, 40 / 1/2 in, 1 Strand, Stainless Steel Material
Mi Item #08729131
MFR #40 SS 304 LOTUS

Mfr description
40 SS "304" LOTUS RIVETED 200 FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.15/ft

Specifications

Dimensions

  • Pitch
    1/2 in

Details

  • Application
    Corrosion Resistant
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Corrosion Resistant
    Yes
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    40SSLOTR200
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    40
  • Standards Met
    ANSI
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)