Motion
50 SS 304 LOTUS RIV 50

TSUBAKI (UST)
50 SS 304 LOTUS RIV 50

Roller Chain - 50 Series, 50 / 5/8 in, 1 Strand, Stainless Steel Material
Mi Item #08729134
MFR #50 SS 304 LOTUS RIV 50
Price$53.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50 SS 304 LOTUS RIV 50

Roller Chain - 50 Series, 50 / 5/8 in, 1 Strand, Stainless Steel Material
Mi Item #08729134
MFR #50 SS 304 LOTUS RIV 50

Mfr description
50 SS "304" LOTUS RIV 50 FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.00/ft

Specifications

Dimensions

  • Pitch
    5/8 in
  • Plate Height
    0.7090 in

Details

  • Application
    Corrosion Resistant
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Corrosion Resistant
    Yes
  • Manufacturer Catalog Number
    50SSLOTR50
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    50
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)