Motion
C2050CUK0CL

TSUBAKI (UST)
C2050CUK0CL

C2050CUK0CL
Mi Item #08729141
MFR #C2050CUK0CL
Price$35.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050CUK0CL

C2050CUK0CL
Mi Item #08729141
MFR #C2050CUK0CL

Mfr description
C2050CU SPCL K-0 C/L SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.73/each

Specifications

Dimensions

  • Weight
    0.08 lb

Details

  • Attachment Link Type
    Bent - Two Sides
  • Chain Number & Pitch
    2080 / 2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    K-0
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)