Motion
40NPHPOL
40NPHPOL
MI ITEM #08729148
MFR #40NPHPOL
Price$29.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40NPHPOL
MI ITEM #08729148
MFR #40NPHPOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.62/each

Specifications

Dimensions

  • Link Plate Thickness
    0.125 in
  • Plate Height
    0.677 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Weight
    0.13 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Product Type
    Roller Chain Links
  • Series
    2060
  • Standards Met
    ASME B29

Overview

Mfr description
40HP NP OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought