Motion
C2080VRP-ASC

TSUBAKI (UST)
C2080VRP-ASC

C2080VRP-ASC - C2080VRP DOUBLE PLUS A-ROLLER SNAP COVER CHAIN
Mi Item #08729149
MFR #C2080VRP-ASC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080VRP-ASC

C2080VRP-ASC - C2080VRP DOUBLE PLUS A-ROLLER SNAP COVER CHAIN
Mi Item #08729149
MFR #C2080VRP-ASC

Mfr description
C2080VRP D.P. A-ROLLER SNAP COVER CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Weight
    3 lb

Details

  • Material
    Carbon Steel Base / Plastic Rollers
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)