Motion
C2052K12LR100

TSUBAKI (UST)
C2052K12LR100

C2052K12LR100
MI ITEM #08729169
MFR #C2052K12LR100
List Price$111.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2052K12LR100

C2052K12LR100
MI ITEM #08729169
MFR #C2052K12LR100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.93/ft for your price

Overview

Mfr description
C2052 RIV 2L/K-1 100 FT REEL

Specifications

  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Hole Diameter
  • Roller Width
    0.375 in
  • Roller Diameter
    0.750 in
  • Pin Diameter
    0.200 in
  • Inside Width
    0.375 in
  • Overall Length
    100 ft
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Standards Met
    ASME B29
  • Series
    K-1
  • Weight
    0.90 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Working Load Capacity
    970 lb
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text