Motion
BF25HCL
BF25H STRAIGHT SIDE BAR CON LINK SC
MI ITEM #08729170
MFR #BF25HCL
Price$9.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BF25H STRAIGHT SIDE BAR CON LINK SC
MI ITEM #08729170
MFR #BF25HCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.61/each

Specifications

Dimensions

  • Pin Diameter
    0.225 in
  • Roller Diameter
    0.475 in
  • Weight
    0.11 lb

Details

  • Chain Number & Pitch
    25 / 1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606

Overview

Mfr description
BF25H STRAIGHT SIDE BAR CON LINK (SC)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought