Motion
200-2SUPERCB

TSUBAKI (UST)
200-2SUPERCB

Roller Chain - Heavy Duty Series, 200 / 2-1/2 in, Cottered, 2 Strand, Steel Material, 10 ft Length
Mi Item #08729173
MFR #200-2SUPERCB
Price$1,564.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200-2SUPERCB

Roller Chain - Heavy Duty Series, 200 / 2-1/2 in, Cottered, 2 Strand, Steel Material, 10 ft Length
Mi Item #08729173
MFR #200-2SUPERCB

Mfr description
200-2 SUP COTT ROLL P 10 FT BOX (NON H)
  • The dimensions of Super Series Chain are identical to those of ASME/ANSI standard roller chain.
  • Super Series Chain has a wider waist link plate than our standard chain and special manufacturing techniques are used to produce the pitch holes.
  • After heat treatment, the holes are then ball drifted for greater fatigue strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,564.59/ft

Specifications

Dimensions

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2.374 in
  • Link Plate Thickness
    0.312 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.781 in
  • Pin Length
    3.1750 in, 80.65 mm
  • Pitch
    2-1/2 in
  • Plate Height
    2.374 in
  • Plate Thickness
    0.312 in
  • Roller Diameter
    1.562 in
  • Roller Width
    1.500 in
  • Weight
    24.30 lb

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    200-2
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Super Series
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    200-2SUPERCB
  • Material
    Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Working Load Capacity
    35980 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)