Motion
RS12B-2SSCL

TSUBAKI (UST)
RS12B-2SSCL

RS12B-2SSCL
MI ITEM #08729184
MFR #RS12B-2SSCL
Price$54.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12B-2SSCL

RS12B-2SSCL
MI ITEM #08729184
MFR #RS12B-2SSCL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.78/each

Specifications

Dimensions

  • Pin Diameter
    0.284 in
  • Roller Diameter
    0.400 in
  • Weight
    0.04 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ASME B29

Overview

Mfr description
RS12B-2 BRIT STD "304" SS CON LINK (SC)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought