Motion
RS12BRL
Attachment Chain Link - Carbon Steel Material
Mi Item #08729187
MFR #RS12BRL
Price$8.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Chain Link - Carbon Steel Material
Mi Item #08729187
MFR #RS12BRL

Mfr description
RS12B PLAIN ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.46/each

Specifications

Dimensions

  • Inside Width
    0.460 in
  • Pitch
    3/4 in
  • Roller Diameter
    0.475 in
  • Roller Width
    0.460 in
  • Weight
    0.07 lb

Details

  • Chain Number
    12B
  • Chain Number & Pitch
    2082 / 2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    RS12BRL
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    12B
  • Standards Met
    ASME B29
  • Type
    Roller Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)