Motion
RS40B-2RB

TSUBAKI (UST)
RS40B-2RB

Roller Chain - British Standard Series, 40B / 2-1/2 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #08729189
MFR #RS40B-2RB
Price$993.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS40B-2RB

Roller Chain - British Standard Series, 40B / 2-1/2 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #08729189
MFR #RS40B-2RB

Mfr description
RS40B-2 BRIT STD RIV 10FT
  • Riveted type chain will be supplied unless otherwise specified.
  • Stainless steel is available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$993.50/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40B / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2.083 in
  • Link Plate Thickness
    0.315 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.901 in
  • Pin Length
    3.1970 in, 81.20 mm
  • Pitch
    2-1/2 in
  • Plate Height
    2.083 in
  • Plate Thickness
    0.315 in
  • Roller Diameter
    1.550 in
  • Roller Width
    1.500 in
  • Weight
    22 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    40B-2
  • Chain Number & Pitch
    40B / 2-1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    RS40B-2RB
  • Material
    Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • Working Load Capacity
    19491 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)