Motion
RS20B-3RB

TSUBAKI (UST)
RS20B-3RB

Roller Chain Link - 20B / 1-1/4 in Chain & Pitch, Riveted, Carbon Steel Material
Mi Item #08729190
MFR #RS20B-3RB
Price$561.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS20B-3RB

Roller Chain Link - 20B / 1-1/4 in Chain & Pitch, Riveted, Carbon Steel Material
Mi Item #08729190
MFR #RS20B-3RB

Mfr description
RS20B-3 RIVETED 10'LG
  • Riveted type chain will be supplied unless otherwise specified.
  • Stainless steel is available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.64/ft

Specifications

Dimensions

  • Chain Size & Pitch
    20B / 1-1/4 in
  • Inside Width
    0.770 in
  • Link Plate Height
    1.024 in
  • Link Plate Thickness
    0.134 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.401 in
  • Pin Length
    2.3490 in, 59.65 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.024 in
  • Plate Thickness
    0.134 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.770 in
  • Weight
    7.40 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    20B-3
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Working Load Capacity
    10341 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)