Motion
RS20B-2CL

TSUBAKI (UST)
RS20B-2CL

RS20B-2 CONN LINK CP TYPE
MI ITEM #08729192
MFR #RS20B-2CL
Price$52.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS20B-2CL

RS20B-2 CONN LINK CP TYPE
MI ITEM #08729192
MFR #RS20B-2CL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.47/each

Specifications

Dimensions

  • Pin Diameter
    0.437 in
  • Plate Thickness
    0.187 in
  • Weight
    1 lb

Details

  • Chain Number & Pitch
    RS20B / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    120
  • Standards Met
    ASME B29

Overview

Mfr description
RS20B-2 CONN LINK CP TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text