Motion
RS40B-2CL

TSUBAKI (UST)
RS40B-2CL

RS40B-2 BRIT STD CON LINK CP
Mi Item #08729193
MFR #RS40B-2CL
Price$328.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS40B-2CL

RS40B-2 BRIT STD CON LINK CP
Mi Item #08729193
MFR #RS40B-2CL

Mfr description
RS40B-2 BRIT STD CON LINK (CP)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.95/each

Specifications

Dimensions

  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.875 in
  • Weight
    1 lb

Details

  • Chain Number & Pitch
    RS40B / 2-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    120
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)