Specifications
Dimensions
- Pin Diameter0.200 in
- Weight0.08 lb
Details
- Chain Number & PitchRS40B / 2-1/2 in
- Corrosion ResistantNot Corrosion-Resistant
- Number Of Strands2
- Number Of Strands Across2
- Product TypeRoller Chain Links
- Standards MetASME B29