Motion
RS32B-3CL

TSUBAKI (UST)
RS32B-3CL

RS32B-3 BRIT STD CON LINK CP
Mi Item #08729195
MFR #RS32B-3CL
Price$230.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS32B-3CL

RS32B-3 BRIT STD CON LINK CP
Mi Item #08729195
MFR #RS32B-3CL

Mfr description
RS32B-3 BRIT STD CON LINK (CP)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.50/each

Specifications

Dimensions

  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Weight
    0.08 lb

Details

  • Chain Number & Pitch
    RS32B / 2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)