Motion
RS32B-3RB

TSUBAKI (UST)
RS32B-3RB

Roller Chain - British Standard Series, 32B / 2 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08729196
MFR #RS32B-3RB
Price$743.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS32B-3RB

Roller Chain - British Standard Series, 32B / 2 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08729196
MFR #RS32B-3RB

Mfr description
RS32B-3 BRIT STD RIV 10FT
  • Riveted type chain will be supplied unless otherwise specified.
  • Stainless steel is available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.07/ft

Specifications

Dimensions

  • Chain Size & Pitch
    32B / 2 in
  • Inside Width
    1.220 in
  • Link Plate Height
    1.661 in
  • Link Plate Thickness
    0.248 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.701 in
  • Pin Length
    3.7890 in, 96.24 mm
  • Pitch
    2 in
  • Plate Height
    1.661 in
  • Plate Thickness
    0.248 in
  • Roller Diameter
    1.150 in
  • Roller Width
    1.220 in
  • Weight
    20 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    RS32B-3RB
  • Chain Number & Pitch
    32B / 2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    RS32B-3RB
  • Material
    Carbon Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Working Load Capacity
    23155 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)