Motion
RS24B-3RB

TSUBAKI (UST)
RS24B-3RB

Roller Chain Link - 24B / 1-1/2 in Chain & Pitch, Riveted, Steel Material
Mi Item #08729197
MFR #RS24B-3RB
Price$589.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS24B-3RB

Roller Chain Link - 24B / 1-1/2 in Chain & Pitch, Riveted, Steel Material
Mi Item #08729197
MFR #RS24B-3RB

Mfr description
RS24B-3 RIVETED CHAIN
  • Riveted type chain will be supplied unless otherwise specified.
  • Stainless steel is available.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$589.29/ft

Specifications

Dimensions

  • Chain Size & Pitch
    24B / 1-1/2 in
  • Inside Width
    1 in
  • Link Plate Height
    1.315 in
  • Link Plate Thickness
    0.204 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.576 in
  • Pin Length
    3.1420 in, 79.80 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.315 in
  • Plate Thickness
    0.204 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.000 in
  • Weight
    13.26 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    24B
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Steel
  • Number Of Links
    80
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • Working Load Capacity
    15242 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)