Motion
RS12BA1CL

TSUBAKI (UST)
RS12BA1CL

RS12BA1CL
MI ITEM #08729198
MFR #RS12BA1CL
Your Price$11.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12BA1CL

RS12BA1CL
MI ITEM #08729198
MFR #RS12BA1CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.55/each(List $13.28)

Overview

Mfr description
RS12B A-1 CONN LINK

Specifications

  • Link Type
    Connecting
  • Attachment Link Type
    Bent - One Side
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    1
  • Hole Diameter
    0.279 in
  • Pin Diameter
    0.225 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    A-1
  • Chain Number & Pitch
    2082 / 2 in
  • Standards Met
    ASME B29
  • Weight
    0.07 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text