Motion
RS12B-2SSOL

TSUBAKI (UST)
RS12B-2SSOL

RS12B-2SSOL
MI ITEM #08729200
MFR #RS12B-2SSOL
Price$119.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12B-2SSOL

RS12B-2SSOL
MI ITEM #08729200
MFR #RS12B-2SSOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119.24/each

Specifications

Dimensions

  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.225 in
  • Plate Thickness
    0.070 in
  • Weight
    0.11 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606

Overview

Mfr description
RS12B-2 BRIT STD "304" SS OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought