Motion
40NPTENTTYPE1

TSUBAKI (UST)
40NPTENTTYPE1

40NPTENTTYPE1 - 40 RIV W/NP TENT TYPE-1
Mi Item #08729201
MFR #40NPTENTTYPE1
Price$183.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40NPTENTTYPE1

40NPTENTTYPE1 - 40 RIV W/NP TENT TYPE-1
Mi Item #08729201
MFR #40NPTENTTYPE1

Mfr description
40 RIV W/NP TENT TYPE-1 1.354H .--W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.64/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    1.25 lb

Details

  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)