Motion
C2060HSR1LT

TSUBAKI (UST)
C2060HSR1LT

Attachment Chain - Regular Series, Riveted, Steel Material
Mi Item #08729206
MFR #C2060HSR1LT
Price$136.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HSR1LT

Attachment Chain - Regular Series, Riveted, Steel Material
Mi Item #08729206
MFR #C2060HSR1LT

Mfr description
C2060H RIV 1L STEEL SIDE ROLL TYPE-1
  • Highly compact
  • Wide selection
  • Quick start up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.15/ft

Specifications

Dimensions

  • Inside Width
    0.500 in
  • Link Plate Height
    0.6770 in, 17.19 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.2620 in, 32.10 mm
  • Pitch
    1-1/2 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1.70 lb
  • Weight per Foot
    1.72 lbs, 2.56 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Regular Series
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    C2060HSR1LT
  • Material
    Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    Regular
  • Standards Met
    ASME B29
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)