Motion
60TR1L
Attachment Chain - Top Roller Chain Series, Riveted, Carbon Steel Material
Mi Item #08729211
MFR #60TR1L
Price$279.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Chain - Top Roller Chain Series, Riveted, Carbon Steel Material
Mi Item #08729211
MFR #60TR1L

Mfr description
60 RIV 1L/ STEEL TOP ROL LER CHAIN 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.08/ft

Specifications

Dimensions

  • Inside Width
    0.500 in
  • Link Plate Height
    0.7130 in, 18.10 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    0.5810 in, 14.75 mm
  • Pitch
    3/4 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    2.91 lb
  • Weight per Foot
    2.42 lbs, 3.6 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Type
    Regular Series
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    60TR1L
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    Top Roller Chain
  • Standards Met
    ASME B29
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)