Motion
RS08BNPKUTMSPRING

TSUBAKI (UST)
RS08BNPKUTMSPRING

RS08BNPKUTMSPRING
MI ITEM #08729214
MFR #RS08BNPKUTMSPRING
Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08BNPKUTMSPRING

RS08BNPKUTMSPRING
MI ITEM #08729214
MFR #RS08BNPKUTMSPRING

Mfr description
RS08BNPKU-TYPEM GRIPPER SPRING ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.80/each

Specifications

Dimensions

  • Roller Diameter
    0.335 in
  • Weight
    0.03 lb

Details

  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)